Motion
T14M2JCR
AC Induction Motor - 1/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #00543014
MFR #T14M2JCR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #00543014
MFR #T14M2JCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Weight
    24 lbs

Details

  • Description Keyword
    1/4 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
T14M2JCR MOTOR ( A473)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought