Motion
VL3509A
General Purpose Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56C Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #00543023
MFR #VL3509A
Price$1,140.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56C Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #00543023
MFR #VL3509A

Mfr description
1 3600 VL3509A TEFC 115/230 56C
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings with a locked drive end bearing, heavy-gauge steel frame, and gasketed conduit box and capacitor cover
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,140.88/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    13.25 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    40 lbs

Details

  • Additional Details
    Pressure cast aluminum end plates with ribbed design for rigidity. Ball bearings with a locked drive end bearing, heavy-gauge steel frame, and gasketed conduit box and capacitor cover.
  • Amps @ Voltage
    6.0 A @ 230 V; 12.0 A @ 115 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    3450 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.00 A
  • Full Load Efficiency
    66.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    N
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568109106
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)