Motion
L1318M
General Purpose Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56/56H Frame, OPEN Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00543036
MFR #L1318M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56/56H Frame, OPEN Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #00543036
MFR #L1318M

Mfr description
1 1800 L1318M ODP 115/230 56
  • Copper windings
  • Dynamically balanced rotors
  • Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56/56H
  • Overall Length C Dimension
    11.75 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    42 lbs

Details

  • Additional Details
    Copper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
  • Amps @ Voltage
    6.2 A @ 230 V; 12.4 A @ 115 V
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.40 / 6.20 A
  • Full Load Efficiency
    67.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)