Motion
C148
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #00543039
MFR #C148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #00543039
MFR #C148

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4HP 1800RPM C148 ODP 115/208-230V 48

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    48
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Automatic
  • Full Load Current
    5.20 / 2.70–2.60 A
  • Full Load Efficiency
    55.00 %
  • Description Keyword
    1/4 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    9.25 in
  • Service Factor
    1.35
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    UL, CSA
  • Weight
    16 oz
  • UPC_NO
    722856006332
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought