Motion
5KC49GN0022AX

LEESON ELECTRIC
5KC49GN0022AX

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00543046
MFR #5KC49GN0022AX
Price$687.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC49GN0022AX

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00543046
MFR #5KC49GN0022AX

Mfr description
1/2HP 1800RPM C1153 DP 115/208-230V 56
  • UL recognized component listing;CSA certification;Premium efficiency;Heavy-duty rolled steel construction;Permanently lubricated double-sealed bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.53/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.38 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6300 in
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Storage Dimension Length
    13.6900 in;347.72 mm
  • Storage Dimension Width
    7.1300 in;181.10 mm
  • Weight
    21.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Premium Efficiency Promotes Improved Reliability.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    8.6 A;4.1-4.3 A at 115 V;208-230 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    General Purpose Motor, 0.50 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56 Frame, DP
  • Description Keyword
    0.50 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    8.6 A;4.1 to 4.3 A
  • Full Load Current
    8.6 A
  • Full Load Efficiency
    52.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/2 hp;0.37 kW
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    K
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    C1153
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048271
  • Maximum Speed
    1725 rpm
  • Model
    5KC49GN0022AX
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Nameplate
    C1153
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.50 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856048271
  • Voltage
    115/208-230 V
  • Volts @ Frequency
    115 V;208 to 230 V at 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)