Motion
C1156
Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00543049
MFR #C1156
Price$570.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00543049
MFR #C1156

Mfr description
3/4HP 1800RPM C1156 DP 115/208-230V 56
  • Heavy gauge steel frame and base Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.60/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.78 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    27 lbs

Details

  • 2D Drawing
  • Additional Details
    Premium Efficiency;Heavy-Duty Rolled Steel Construction;Permanently Lubricated Double-Sealed Bearings;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:3/4, F#56, RPM:1725, 115/208-230V, DP
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.3 A
  • Full Load Efficiency
    70 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.75 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    L
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    C1156
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048301
  • Model
    5KC46LN0149X
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856048301
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)