Motion
RL1310A
Blower/Fan Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56H Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00543051
MFR #RL1310A
Price$1,050.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56H Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00543051
MFR #RL1310A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,050.95/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56H
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.4200 in
  • Overall Length C Dimension
    12.04 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    38 lbs

Details

  • Additional Details
    Heavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    6.5 A @ 230 V; 13.0 A @ 115 V
  • Applications
    Ventilators, summer cooling fans, band saws, drill presses, farm equipment, etc.
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Description
    HP:1, F#56H, RPM:1725, 115/230V, ODP
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.70 A
  • Full Load Efficiency
    68.00 %
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • KVA Code
    F
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RL1310A
  • Manufacturer Product Page
  • Model
    3520L
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    781568120736
  • Voltage
    115 V, 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1 1800 RL1310A ODP 115/230 56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought