Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 15 hp, 1800 rpm, 3 ph, 200 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00543102
MFR #U15S2H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
U15S2H MOTOR ( A932)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    254T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Mounting Type
    Foot
  • Full Load Current
    45.00 A
  • Full Load Efficiency
    88.50 %
  • Description Keyword
    15 hp
  • Service Factor
    1.15
  • Weight
    208 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text