Motion
U14S2GC
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00543104
MFR #U14S2GC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00543104
MFR #U14S2GC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4 HP,1750 RPM,U14S2GC,575 V,56C
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Extruded aluminum frame (180–280) except where noted
  • Rolled steel frame (56–140)
  • Service factor 1.25
  • Aluminum end shields with steel bearing inserts
  • Oversized diagonally split conduit box
  • Field convertible to F2 assembly (180 frame and up)
  • 40°C ambient, NEMA® Design B performance on 60 Hz sine wave power
  • Regreasable shaft-end bearings (180 frame and up)
  • Sealed bearings (56–140), double shielded (180–280)
  • CE mark on nameplate, removable
  • Applications: For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment
  • All motors that currently have dual voltage will be upgraded to tri-voltage. Please note the catalog number will change as we transition from dual to tri-voltages. For example: U1P2B (dual voltage 230/460) will move to U1P2D (tri-voltage 208-230/460 at 60 Hz and 190/380 volts on 50 Hz)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1750 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Motor Poles
    4-pole
  • Description Keyword
    1/4 hp
  • NEMA Design Class
    B
  • Frame Material
    Steel
  • Weight
    20 lbs
  • Harmonization Code
    8501.51.4040
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text