Motion
VM3535
General Purpose Motor - 1/3 hp, 1200 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #00543107
MFR #VM3535
Price$1,046.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1200 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #00543107
MFR #VM3535

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,046.38/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.35 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    21 lbs

Details

  • Additional Details
    Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame.
  • Amps @ Voltage
    1.8 A @ 230 V; 2.1 A @ 208 V; 0.9 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    1140 rpm
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.90 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568109533
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1/3 1200 VM3535 TEFC 208-230/460 56C
  • Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame
  • Super-E® motors have NEMA Premium® efficiency and 3 year warranty
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought