Motion
U25S1HFS
AC Induction Motor - 25 hp, 3600 rpm, 3 ph, 200 V, 284TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00543178
MFR #U25S1HFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 25 hp, 3600 rpm, 3 ph, 200 V, 284TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00543178
MFR #U25S1HFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U25S1HFS MOTOR ( B526)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    284TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Mounting Type
    Foot
  • Full Load Current
    69.40 A
  • Full Load Efficiency
    88.50 %
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.6250 in
  • Service Factor
    1.25
  • Weight
    267 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text