Specifications
Dimensions
- Frame Size56
- Shaft Diameter0.6250 in
- Weight31 lbs
Details
- Description Keyword1/2 hp
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frequency Rating60 Hz
- Group & ClassClass I - Group D, Class II - Group E, F & G
- Motor CategoryExplosion Proof / Hazardous Location Motor
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Product TypeExplosion Proof (Hazardous Location) Motors
- Synchronous Rpm1800 rpm
- Temperature CodeT3B
Overview
Mfr description
XS12L2IW MOTOR ( F062)