Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Explosion Proof / Hazardous Location Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz
MI ITEM #00543232
MFR #XS1L2IW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
XS1L2IW MOTOR ( F064)

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group D, Class II - Group E, F & G
  • Weight
    32 lbs
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text