Motion
ECP3774T-5
Severe Duty Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Foot Mount, Continuous Duty
Mi Item #00543253
MFR #ECP3774T-5
Price$4,445.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Foot Mount, Continuous Duty
Mi Item #00543253
MFR #ECP3774T-5

Mfr description
10 1800 ECP3774T-5 TEFC 575 215T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,445.81/each

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length C Dimension
    19.50 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    215 lbs

Details

  • Additional Details
    Totally enclosed cast iron construction, Premium insulation system, Sealed frame fits, Gasketed conduit box, V-Ring shaft slinger, Stainless Steel nameplates, Corrosion resistant epoxy finish and Corrosion resistant hardware. Super-E® severe duty motors have NEMA Premium® efficiency, Class F insulation, 1.15 service factor and 3 year warranty. Positive lubrication system (PLS) on 250 frames and larger. Motors are marked for Division 2/Zone 2, Class I locations. Inverter Ready design with speed range and Inverter T. Code nameplate information, see chart on page 51 for specific motor information.
  • Amps @ Voltage
    10.0 A @ 575 V
  • Applications
    Designed for 600V distibution systems for use in Petro-chemical plants, mines, quarries, foundries, pulp and paper plants, waste management facilities, chemical plants, and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.
  • Base RPM
    1760 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.00 A
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Product Type
    Severe Duty Motors
  • Standards Met
    CSA EEV, UR, CCSA US, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568136713
  • Volts @ Frequency
    575 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)