Motion
ECP4115T-5
Severe Duty Motor - 50 hp, 1800 rpm, 3 ph, 575 V, 326T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00543259
MFR #ECP4115T-5
Your Price$12,599.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 50 hp, 1800 rpm, 3 ph, 575 V, 326T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00543259
MFR #ECP4115T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,599.95/each(List $15,749.94)

Overview

Mfr description
50 1800 ECP4115T-5 TEFC 575 326T

Specifications

  • Motor Category
    General Severe Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Description Keyword
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    326T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1770 rpm
  • Full Load Current
    45.60 A
  • Full Load Efficiency
    94.50 %
  • Amps @ Voltage
    45.0 A @ 575 V
  • Volts @ Frequency
    575 V @ 60 Hz
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    30.27 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    44/54
  • Standards Met
    CSA EEV, UR, CSA
  • Harmonization Code
    8501.52.8040
  • Weight
    670 lbs
  • Applications
    Designed for 600V distibution systems for use in Petro-chemical plants, mines, quarries, foundries, pulp and paper plants, waste management facilities, chemical plants, and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.
  • Additional Details
    Totally enclosed cast iron construction, Premium insulation system, Sealed frame fits, Gasketed conduit box, V-Ring shaft slinger, Stainless Steel nameplates, Corrosion resistant epoxy finish and Corrosion resistant hardware. Super-E® severe duty motors have NEMA Premium® efficiency, Class F insulation, 1.15 service factor and 3 year warranty. Positive lubrication system (PLS) on 250 frames and larger. Motors are marked for Division 2/Zone 2, Class I locations. Inverter Ready design with speed range and Inverter T. Code nameplate information, see chart on page 51 for specific motor information.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568136836
  • Wiring Diagram
  • Instructional Video
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text