Overview
Mfr description
JT13L1IC MOTOR ( B670)
Specifications
- Motor Phase1 ph
- Motor Horsepower1/3 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage115/230 V
- Frame Size56C
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Mounting TypeC-Face / Foot
- Description Keyword1/3 hp
- Weight24 lbs
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data