Motion
CL3516TM
Pressure Washer Motor - 2 hp, 1800 rpm, 1 ph, 208-230 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #00543417
MFR #CL3516TM
Price$1,942.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer Motor - 2 hp, 1800 rpm, 1 ph, 208-230 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #00543417
MFR #CL3516TM

Mfr description
2 1800 CL3516TM TEFC 230 145TC
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings with a locked drive end bearing, heavy-gauge steel frame, and gasketed conduit box and capacitor cover
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,942.96/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    14.1600 in
  • Overall Length C Dimension
    14.16 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    52 lbs

Details

  • Additional Details
    Ball bearing design. 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts. Manual thermal overload located in the conduit box. UL and CSA recognized component approval. Capacitor start, capacitor run (two value capacitor).
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    8.7 A @ 208 V; 7.9 A @ 230 V
  • Applications
    Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and doubled mount designs.
  • Assembly Box Mounting
    F1
  • Base RPM
    1740 rpm
  • Description
    2HP, 1740RPM, 1PH, 60HZ, 145TC, 3534LC, TEFC, F
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.30 A
  • Full Load Efficiency
    82.50 %
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CL3516TM
  • Manufacturer Product Page
  • Motor Category
    Pressure Washer Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual Reset
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    781568112427
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)