Motion
U15S1M
AC Induction Motor - 15 hp, 3600 rpm, 3 ph, 190/380//220/440 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
Mi Item #00543438
MFR #U15S1M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 15 hp, 3600 rpm, 3 ph, 190/380//220/440 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
Mi Item #00543438
MFR #U15S1M

Mfr description
U15S1M MOTOR ( B888)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    254T
  • Service Factor
    1.25
  • Weight
    200 lbs

Details

  • Description Keyword
    15 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    38.8 / 19.4–45 / 22.5 A
  • Full Load Efficiency
    88.50 %
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//220/440 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)