Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 25 hp, 3600 rpm, 3 ph, 190/380//220/440 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #00543450
MFR #U25S1M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
U25S1M MOTOR ( B892)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//220/440 V
  • Frame Size
    284T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Mounting Type
    Foot
  • Full Load Amps
    63 / 31.5–74.2 / 37.1 A
  • Full Load Efficiency
    89.50 %
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.8750 in
  • Service Factor
    1.25
  • Weight
    267 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text