Motion
WD34S1AC
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Base Mount, Continuous Duty
MI ITEM #00543475
MFR #WD34S1AC
Your Price$845.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Base Mount, Continuous Duty
MI ITEM #00543475
MFR #WD34S1AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$845.63/each(List $972.48)

Overview

Mfr description
3/4 HP,3450 RPM,WD34S1AC,208-230/460 V,5
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • BISSC® certified, smooth design for easy cleaning (180–210 frame)
  • USDA® approved non-toxic white epoxy paint
  • “CE" mark on nameplate (180–210 frame)
  • V-Ring rotating shaft seals
  • Full 50 and 60 hertz operating data on nameplate (180–210 frame)
  • 40°C ambient, NEMA® Design B performance on 60 Hz sine wave power except WD3SD14
  • Double contact sealed ball bearings
  • Internal corrosion protection on rotor, stator, winding and frame
  • Double dip and bake on winding
  • 303 stainless steel shaft, F1 assembly position
  • Moisture-resistant gasketed conduit box with NPT lead holes
  • Stainless steel nameplate
  • Totally enclosed fan cooled (TEFC)
  • Multiple stainless steel T-type drains (56 and 140 frames)
  • Removable drain plugs (180 and 210 frames)
  • Suitable for food processors, canners, meat packers, bakeries, dairies, drug and cosmetic manufacturers for sanitary, easily cleaned motors

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Base
  • Full Load Current
    2.40–2.20 / 1.10 A
  • Full Load Efficiency
    75.5 %
  • Motor Poles
    2
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.7 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    BISSC, NEMA, USDA
  • Weight
    32 lbs
  • Applications
    Bakeries, Canners, Dairies, Drug and Cosmetic Manufacturers for Sanitary, Easily Cleaned Motors, Food Processing, Meat Packers
  • Harmonization Code
    8501.51.3040
  • UPC_NO
    786382048136
  • Manufacturer Catalog
  • Model
    P063GCC4462015B
  • Motor Category
    General Purpose Motor (Painted)
  • Max Allowable Current
    1.1 A, 2.2 to 2.4 A
  • Product Types
    AC Motors
  • Torque
    18.31 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought