Motion
WD34S2AC
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #00543476
MFR #WD34S2AC
Price$999.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #00543476
MFR #WD34S2AC

Mfr description
3/4 HP,1725 RPM,WD34S2AC,208-230/460 V,5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$999.52/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.2 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    36.54 ft-lbs
  • Weight
    26 lbs

Details

  • Applications
    Bakeries, Canners, Dairies, Drug and Cosmetic Manufacturers for Sanitary, Easily Cleaned Motors, Food Processing, Meat Packers
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.60–2.40 / 1.20 A
  • Full Load Efficiency
    82.1 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    1.2 A, 2.4 to 2.6 A
  • Maximum Speed
    1725 rpm
  • Model
    P063GBF4445015B
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Washdown Duty Motor
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    BISSC, NEMA, USDA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382071134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)