Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount
MI ITEM #00543614
MFR #D10L2KW1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D10L2KW1 MOTOR ( F080)

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Mounting Type
    Foot
  • Full Load Current
    42.20 A
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • Service Factor
    1.15
  • Weight
    150 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought