Motion
KBL3409
General Purpose Brake Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56C Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00543618
MFR #KBL3409
Price$1,998.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56C Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00543618
MFR #KBL3409

Mfr description
1/2 1800 KBL3409 TEFC 115/208-230 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,998.01/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    16.07 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    33 lbs

Details

  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller.
  • Amps @ Voltage
    4.3 A @ 208 V; 7.4 A @ 115 V; 3.7 A @ 230 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Base RPM
    1725 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.70 A
  • Full Load Efficiency
    68.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Short Series Brake Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    N
  • Product Type
    Brake Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic/Manual OFF
  • Type Of Bearing
    0
  • UPC_NO
    781568115336
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)