Motion
CM7009A
Explosion Proof / Hazardous Location Motor - 3/4 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
Mi Item #00543704
MFR #CM7009A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 3/4 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
Mi Item #00543704
MFR #CM7009A

Mfr description
CM7009A 0.75 3450 XPFC 208-230/460 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    13.22 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    30 lbs

Details

  • Additional Details
    UL & CSA approved for Class I, Group D; Class I, Group D, ClassII, Group F & G. Totally enclosed heavy gauge steel and cast iron construction.Corrosion resistant epoxy paint. Single and Three Phase designs. 1.0 ServiceFactor. Three Phase 143T frame and larger have 60Hz & 50Hz data included onthe nameplate. Super-E® explosion proof motors have NEMA Premium® efficiencyand 3 year warranty. Fixed speed sine wave operation only. No Drip Cover.
  • Amps @ Voltage
    2.7 A @ 208 V; 2.6 A @ 230 V; 1.3 A @ 460 V
  • Applications
    Ideal for use on pumps, blowers, valves, and gearboxes where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.30 A
  • Full Load Efficiency
    75.00 %
  • Group & Class
    Division 1, Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CSA, UL, UR
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T3C
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)