Motion
VL3513-50
General Purpose Motor - 1-1/2 hp, 3000 rpm, 1 ph, 110 V, 220 V, 56C Frame, TEFC Enclosure, 50 Hz, 2850 rpm Base, Continuous Duty
Mi Item #00543861
MFR #VL3513-50
Price$1,711.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 3000 rpm, 1 ph, 110 V, 220 V, 56C Frame, TEFC Enclosure, 50 Hz, 2850 rpm Base, Continuous Duty
Mi Item #00543861
MFR #VL3513-50

Mfr description
1-1/2 VL3513-50 50HZ TEFC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,711.12/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    14.12 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    48 lbs

Details

  • Additional Details
    CE certified. Heavy gauge steel frame construction, pressure-cast aluminum endplates with machined steel bearing inserts for extended bearing life.
  • Amps @ Voltage
    9.0 A @ 220 V; 18.0 A @ 110 V
  • Applications
    Pumps, fans, gear reducers, conveyors and many other applications with 50 Hz power supply.
  • Base RPM
    2850 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    9.00 A
  • Full Load Efficiency
    68.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    110 V/220 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    L
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CE, CSA
  • Synchronous Rpm
    3000 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568120286
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)