Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1 hp, 3600 rpm, 3 ph, 230/460 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz
Mi Item #00543881
MFR #P56X1510

Mfr description
1 3600 P56X1510 TENV 230/460 56
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    10.15 in
  • Service Factor
    1.15
  • Weight
    31.37 lbs

Details

  • Description Keyword
    1 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    88.20 %
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)