Motion
D2007P
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 7-1/2 hp hp, 240 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 1810AT Frame
Mi Item #00543899
MFR #D2007P
Price$24,549.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 7-1/2 hp hp, 240 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 1810AT Frame
Mi Item #00543899
MFR #D2007P

Mfr description
7-1/2 1750 D2007P DPFG 500VDC 1810AT MTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,549.10/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    1810AT
  • Overall Length
    23.7800 in
  • Overall Length C Dimension
    28.21 in
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Wattage
    5595.0 W
  • Weight
    248.00 lbs

Details

  • Armature Full Load Current
    28.1 A
  • Base RPM
    1750 rpm
  • Current
    27.8 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    150/300 V
  • Drive End Bearing
    6206
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    0.80 A
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    7-1/2 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6205
  • Recommended Blower Kit
    Fvb3180
  • Recommended Control
    Bc20H210-Cl
  • Recommended Tach. Kit
    Tkp1836Xp
  • Standards Met
    NEMA
  • Typical Application
    Scar Drive Motor for Use with 3 Phase Rectified Power, Power Code (C and D or M-G Sets)
  • UPC_NO
    781568125199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)