Motion
D5015P
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 15 hp hp, 500 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 258AT Frame
Mi Item #00543916
MFR #D5015P
Price$26,867.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 15 hp hp, 500 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 258AT Frame
Mi Item #00543916
MFR #D5015P

Mfr description
15 1750 D5015P DPFG 500 VDC 258AT MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,867.41/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    258AT
  • Overall Length
    29.8400 in
  • Overall Length C Dimension
    27.25 in
  • Shaft Diameter
    1.6240 in
  • Wattage
    11190.0 W
  • Weight
    417.00 lbs

Details

  • Armature Full Load Current
    25.2 A
  • Base RPM
    1750 rpm
  • Current
    25.2 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    150/300 V
  • Drive End Bearing
    6209
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    1.40 A
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    15 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6207
  • Recommended Blower Kit
    Fvb3250
  • Recommended Control
    Bc20H420-Cl
  • Recommended Tach. Kit
    Tkp1836Xp
  • Standards Met
    NEMA
  • Typical Application
    Scar Drive Motor for Use with 3 Phase Rectified Power, Power Code (C and D or M-G Sets)
  • UPC_NO
    781568125243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)