Motion
D2020P
DC Electric Motor - Shunt Wound, Brushed, 240 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 259AT Frame
MI ITEM #00543919
MFR #D2020P
Your Price$25,597.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 240 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 259AT Frame
MI ITEM #00543919
MFR #D2020P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25,597.50/each(List $31,996.88)

Overview

Mfr description
20 1750 D2020P DPFG 240VDC 259AT

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    20 hp
  • DC Armature Voltage
    240 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • NEMA / IEC Frame Size
    259AT
  • DC Field Voltage
    150/300 V
  • Armature Full Load Current
    70.5 A
  • Field Full Load Current
    2.48 A
  • Overall Length C Dimension
    28.75 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Drive End Bearing
    6209
  • Weight
    438.00 lbs
  • Opposite Drive End Bearing
    6207
  • Recommended Blower Kit
    Fvb3250
  • Recommended Control
    Bc20H220-Cl
  • Recommended Tach. Kit
    Tkp1836Xp
  • Typical Application
    Scar Drive Motor for Use with 3 Phase Rectified Power, Power Code (C and D or M-G Sets)
  • Wattage
    14920.0 W
  • Manufacturer Product Page
  • UPC_NO
    781568125250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought