Motion
CDPT3306
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 56C Frame
MI ITEM #00543977
MFR #CDPT3306
Price$3,516.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 56C Frame
MI ITEM #00543977
MFR #CDPT3306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,516.32/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Overall Length
    14.0500 in
  • Overall Length C Dimension
    14.05 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Wattage
    186.5 W
  • Weight
    27.00 lbs

Details

  • Armature Full Load Current
    1.25 A
  • Base RPM
    1750 rpm
  • Current
    1.3 A
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6203
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Feedback Type
    Tachometer
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Typical Application
    Conveyors and Metering Pumps Where Precise Speed Regulation is Required
  • UPC_NO
    781568175743

Overview

Mfr description
1/4 1800 CDPT3306 TENV 180 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought