Motion
D2510P
DC Electric Motor - Shunt Wound, Brushed, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 259AT Frame
MI ITEM #00543978
MFR #D2510P
List Price$34,859.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 259AT Frame
MI ITEM #00543978
MFR #D2510P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34,859.47/each for your price

Overview

Mfr description
10 1750 D2510P TEFC 240 ARM

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    10 hp
  • DC Armature Voltage
    240 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    259AT
  • DC Field Voltage
    150/300 V
  • Armature Full Load Current
    34.3 A
  • Field Full Load Current
    1.72 A
  • Overall Length C Dimension
    31.69 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Drive End Bearing
    6209
  • Weight
    450.00 lbs
  • Opposite Drive End Bearing
    6207
  • Recommended Control
    Bc20H210-Cl
  • Recommended Tach. Kit
    Tkp2136Xpt
  • Typical Application
    Conveyors, Packaging Machinery and Other Applications for Scar Drive Motors
  • Wattage
    7460.0 W
  • Manufacturer Product Page
  • UPC_NO
    781568125090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought