Motion
D5515P
DC Electric Motor - Shunt Wound, Brushed, 500 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 288AT Frame
MI ITEM #00543990
MFR #D5515P
List Price$44,960.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 500 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 288AT Frame
MI ITEM #00543990
MFR #D5515P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44,960.88/each for your price

Overview

Mfr description
15 1750 D5515P TEFC 500 ARM

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    15 hp
  • DC Armature Voltage
    500 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    288AT
  • DC Field Voltage
    150/300 V
  • Armature Full Load Current
    24.5 A
  • Field Full Load Current
    0.99 A
  • Overall Length C Dimension
    35.84 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Drive End Bearing
    6210
  • Weight
    599.00 lbs
  • Opposite Drive End Bearing
    6209
  • Recommended Control
    Bc20H420-Cl
  • Recommended Tach. Kit
    Tkp2136Xpt
  • Typical Application
    Conveyors, Packaging Machinery and Other Applications for Scar Drive Motors
  • Wattage
    11190.0 W
  • Manufacturer Product Page
  • UPC_NO
    781568125120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text