Motion
D2520P
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 20 hp hp, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 328AT Frame
MI ITEM #00544014
MFR #D2520P
Price$61,272.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 20 hp hp, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 328AT Frame
MI ITEM #00544014
MFR #D2520P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61,272.76/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    328AT
  • Overall Length
    42.4500 in
  • Overall Length C Dimension
    38.84 in
  • Service Factor
    1
  • Shaft Diameter
    2.1250 in
  • Wattage
    14920.0 W
  • Weight
    884.00 lbs

Details

  • Armature Full Load Current
    68.8 A
  • Base RPM
    1750 rpm
  • Current
    68.8 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    150/300 V
  • Drive End Bearing
    6211
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    2.22 A
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    20 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6210
  • Recommended Control
    Bc20H220-Cl
  • Recommended Tach. Kit
    Tkp2136Xpt
  • Standards Met
    NEMA
  • Typical Application
    Conveyors, Packaging Machinery and Other Applications for Scar Drive Motors
  • UPC_NO
    781568125137

Overview

Mfr description
20 1750 D2520P TEFC 240 ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought