Motion
MUTF-WB-B

BOSTON GEAR
MUTF-WB-B

General Purpose Washdown Duty Motor (Painted) - 5 hp, 1800 rpm, 3 ph, 208-230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00544028
MFR #MUTF-WB-B
List Price$4,730.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
MUTF-WB-B

General Purpose Washdown Duty Motor (Painted) - 5 hp, 1800 rpm, 3 ph, 208-230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00544028
MFR #MUTF-WB-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,730.03/each for your price

Overview

Mfr description
MUTF-WB 5 1800 TEFC 230/460 184TC

Specifications

  • Motor Category
    General Purpose Motor (Painted)
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Full Load Efficiency
    85.50 %
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    16.56 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Weight
    76 lbs
  • Applications
    SPEED REDUCERS
  • Manufacturer Catalog
  • UPC_NO
    781711691137
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text