Motion
CEM3581T-5
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #00544046
MFR #CEM3581T-5
Your Price$1,825.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #00544046
MFR #CEM3581T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,825.98/each(List $2,191.17)

Overview

Mfr description
1 1800 CEM3581T-5 TEFC 575 143TC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    143TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    1.20 A
  • Full Load Efficiency
    85.50 %
  • Amps @ Voltage
    1.2 A @ 575 V
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.03 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    44
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    56 lbs
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Harmonization Code
    8501.51.6040
  • UPC_NO
    781568134177
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought