Motion
CWDL3504
General Purpose Washdown Duty Motor (Painted) - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, C-Face / Foot Mount
Mi Item #00544076
MFR #CWDL3504
Price$1,263.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, C-Face / Foot Mount
Mi Item #00544076
MFR #CWDL3504

Mfr description
1/2 1800 CWDL3504 TEFC 115/230 56C
  • 300 Series stainless steel hardware
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,263.17/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.23 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    34 lbs

Details

  • Additional Details
    300 series stainless steel hardware, moisture sealant on bolt heads, between frame and endplates. Neoprene gaskets. Double sealed ball bearings. Lip and V-Ring seal on drive end. Stainless steel shaft extension. Electrostatically applied epoxy finish over autophoretic primer. Class F insulation.
  • Amps @ Voltage
    4.1 A @ 208 V; 7.4 A @ 115 V; 3.7 A @ 230 V
  • Applications
    Single phase food processing applications where motors receive washdown on a regular basis.
  • Base RPM
    1740 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.00 A
  • Full Load Efficiency
    68.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    N
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568108352
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)