Overview
Mfr description
WD32L1IC MOTOR ( G526)
Specifications
- Motor Phase1 ph
- Motor Horsepower1-1/2 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage115/230 V
- Frame Size56C
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Description Keyword1-1/2 hp
- Weight28 lbs
- Mounting TypeC-Face / Foot
- Product TypeWashdown Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data