Motion
H2P1D
Severe Duty Motor - 2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2865 rpm - 3505 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00544114
MFR #H2P1D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2865 rpm - 3505 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00544114
MFR #H2P1D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    13.1 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Torque
    3 ft-lbs
  • Weight
    70 lbs

Details

  • 2D Drawing
  • Applications
    Chemical Plants, Foundries, Mines, Pulp & Paper Plants, Saw Mills, Waste Management Facilities
  • Base RPM
    2865 rpm - 3505 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    5.40–4.90 / 2.40 A
  • Full Load Efficiency
    86.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382029319
  • Max Allowable Current
    2.4 A, 3 A, 4.9 to 5.4 A, 6.1 A
  • Maximum Speed
    3505 rpm
  • Model
    FE17
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Severe Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6205-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    6205-2Z-J/C3
  • Wiring Diagram

Overview

Mfr description
2 HP,3505 & 2865 RPM,H2P1D,208-230/460 &
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • All cast iron construction (steel frame and fan cover on 140 frame)
  • Corrosion-resistant mill and chemical-duty paint
  • Stainless steel nameplate (with CE mark) and zinc plated hardware
  • Shaft slinger on pulley end for IP54 protection
  • Precision balance (<lt / > 0.08 IN / sec vibration)
  • 40°C ambient, NEMA® Design B performance on 60 Hz sine wave power
  • Regreasable bearings (180 frame and up), lifting provisions (180 frame and up)
  • Double shielded bearings (140–360), open on (400–440)
  • Oversized conduit box: One size larger than NEMA standard
  • Cast iron inner bearing caps (180 frame and larger)
  • Field convertible to F2 mounting (180 frame and larger)
  • Condensation drains with plastic plugs
  • Applications: For pulp and paper, mill and chemical and any other severe-duty environments found in the process industries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought