Motion
C400P2W
AC Severe Duty Motor - 400 hp, 1800 rpm, 3 ph, 2300/4000 V, 5010S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00544124
MFR #C400P2W
Price$97,978.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Severe Duty Motor - 400 hp, 1800 rpm, 3 ph, 2300/4000 V, 5010S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00544124
MFR #C400P2W

Mfr description
C400P2W MOTOR ( G48368)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97,978.94/each

Specifications

Dimensions

  • Frame Size
    5010S
  • Overall Length C Dimension
    67.6 in
  • Service Factor
    1.15
  • Torque
    1175.5 ft-lbs
  • Weight
    4800 lbs

Details

  • Base RPM
    1785 rpm
  • Country of Origin
    USA
  • Description
    By the time the TITAN® name was introduced to the marketplace in 1976, above-NEMA® frame motors under the U.S. Motors® brand had been manufactured for more than a decade…first in Los Angeles, CA, then in Prescott, AZ. These large machines were built primarily for fluid pumping. As pump manufacturers built bigger pumps, the large AC motors needed to drive them increased in size to meet the demand. Today, large AC horizontal and vertical motors are manufactured and tested in Nidec's ISO9001-2008 and API-certified Mena, Arkansas facility. TITAN® motors are available in a variety of frame sizes and enclosures, both stock and engineered-to-order. These machines are built to withstand the rigors of the oil and gas, pulp and paper, wastewater, electric power, steel, forestry, cement and mining industries. The TITAN® 841 449 through 5800 frame motors are designed to exceed the industry's most stringent IEEE 841 standards. These machines are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. They are ideal for constant speed or inverter duty applications typically found in the petroleum, chemical, pulp and paper, wastewater, automotive and mining industries.
  • Description Keyword
    400 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.4 %
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382015008
  • Max Allowable Current
    53 A, 92 A
  • Maximum Speed
    1785 rpm
  • Model
    FL19
  • Motor Horsepower
    400 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    2300/4000 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6315-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6315-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382015008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)