Motion
C400P3W
AC Severe Duty Motor - 400 hp, 1200 rpm, 3 ph, 2300/4000 V, 5809ML Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
Mi Item #00544125
MFR #C400P3W
Price$110,696.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Severe Duty Motor - 400 hp, 1200 rpm, 3 ph, 2300/4000 V, 5809ML Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
Mi Item #00544125
MFR #C400P3W

Mfr description
C400P3W MOTOR ( G48364)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110,696.66/each

Specifications

Dimensions

  • Frame Size
    5809ML
  • Service Factor
    1.15
  • Weight
    5900 lbs

Details

  • Description Keyword
    400 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.00 %
  • Motor Horsepower
    400 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    2300/4000 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)