Specifications
Dimensions
- Frame SizeD63
- Overall Length C Dimension10.47 in
- Service Factor1.00
- Shaft Diameter11 mm
- Weight20 lbs
Details
- Additional DetailsIEC-B3 mount. Conforms to IEC 60072-1 and IEC 60034-1. Conduit box mounted F-2. Rigid Base. Pressure cast aluminum end plates with ribbed design for rigidity. Ball bearings with a locked drive end bearing, heavy-gauge steel frames and gasketed conduit box. Motors with shaded rows have cast iron frames and endplates.
- Amps @ Voltage1.4 A @ 208 V; 1.2 A @ 230 V; 0.6 A @ 460 V
- ApplicationsPumps, fans, conveyors, machine tools, gear reducers and other applications requiring IEC metric B3 base mount replacements.
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency72.00 %
- Harmonization Code8501.51.4040
- Instructional Video
- Insulation ClassB
- kW0.18 kW
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryGeneral Purpose Motor
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting TypeFoot
- Product TypeIEC Frame Motors
- Standards MetCSA, UR
- Synchronous Rpm1800 rpm
- Volts @ Frequency230 V @ 60 Hz; 460 V @ 60 Hz
- Wiring Diagram
Help us improve this product