Overview
Mfr description
10HP/7.5KW 3600 MM3711 230/460 D132S
Specifications
- Motor CategoryGeneral Purpose Motor
- Motor Phase3 ph
- kW7.50 kW
- Synchronous Rpm3600 rpm
- Motor Supply Voltage460 V
- Frame SizeD132S
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Service Factor1.15
- Mounting TypeFoot
- Product TypeIEC Frame Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data