Motion
MM4110
IEC Frame AC Motor - 30 kW, 1800 rpm, 3 ph, 230/460 V, D200L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00544163
MFR #MM4110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 30 kW, 1800 rpm, 3 ph, 230/460 V, D200L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00544163
MFR #MM4110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40HP/30KW 1800 MM4110 230/460 D200L

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • kW
    30 kW
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    D200L
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.00 %
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    10.72 in
  • Service Factor
    1.15
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text