Motion
EMM3558
IEC Frame AC Motor - 1.50 kW, 1800 rpm, 3 ph, 230/460 V, D90L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00544169
MFR #EMM3558
Price$1,436.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 1.50 kW, 1800 rpm, 3 ph, 230/460 V, D90L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00544169
MFR #EMM3558

Mfr description
EMM3558 1.5/2.0 1800 TEFC 230/460 D90L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,436.06/each

Specifications

Dimensions

  • Frame Size
    D90L
  • Overall Length C Dimension
    13.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    24 mm
  • Weight
    48 lbs

Details

  • Additional Details
    IEC-B3 mount. Conforms to IEC 60072-1 and IEC 60034-1. Conduit box mounted F-2. Rigid Base. Pressure cast aluminum end plates with ribbed design for rigidity. Ball bearings with a locked drive end bearing, heavy-gauge steel frames and gasketed conduit box. Motors with shaded rows have cast iron frames and endplates.
  • Amps @ Voltage
    5.8 A @ 230 V; 5.8 A @ 208 V; 2.9 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring IEC metric B3 base mount replacements.
  • Base RPM
    1755 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.90 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44/54
  • kW
    1.50 kW
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors
  • Standards Met
    UR, CE, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568541692
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)