Motion
CD2003P-2
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 3 hp hp, 240 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), L186ATC Frame
MI ITEM #00544238
MFR #CD2003P-2
Price$25,909.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 3 hp hp, 240 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), L186ATC Frame
MI ITEM #00544238
MFR #CD2003P-2

Mfr description
3 1750 CD2003P-2 DPFG 240V-ARM L186ATC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,909.78/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    L186ATC
  • Overall Length
    19.3300 in
  • Overall Length C Dimension
    19.33 in
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Wattage
    2238.0 W
  • Weight
    164.00 lbs

Details

  • Armature Full Load Current
    10.6 A
  • Base RPM
    1750 rpm
  • Current
    10.6 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    120/240 V
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    0.45 A
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    3 hp
  • Motor Type
    Brushed
  • Recommended Blower Kit
    Fvb3180
  • Recommended Control
    Bc20H205-Cl
  • Recommended Tach. Kit
    Tkp1836Xp
  • Standards Met
    NEMA
  • UPC_NO
    781568134047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)