Motion
CD2007P-2
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 7-1/2 hp hp, 240 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 1810ATC Frame
Mi Item #00544243
MFR #CD2007P-2
Price$30,063.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 7-1/2 hp hp, 240 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 1810ATC Frame
Mi Item #00544243
MFR #CD2007P-2

Mfr description
7-1/2 1750 CD2007P-2 DPFG 240V ARM 1810A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,063.41/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    1810ATC
  • Overall Length
    23.7800 in
  • Overall Length C Dimension
    22.21 in
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Wattage
    5595.0 W
  • Weight
    219.00 lbs

Details

  • Armature Full Load Current
    28.1 A
  • Base RPM
    1750 rpm
  • Current
    27.8 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    120/240 V
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    0.52 A
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    7-1/2 hp
  • Motor Type
    Brushed
  • Recommended Blower Kit
    Fvb3180
  • Recommended Control
    Bc20H210-Cl
  • Recommended Tach. Kit
    Tkp1836Xp
  • Standards Met
    NEMA
  • UPC_NO
    781568134061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)