Motion
C2P3G
Severe / Corrosive Duty Motor - 2 hp, 1200 rpm, 3 ph, 575 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1175 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00544282
MFR #C2P3G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe / Corrosive Duty Motor - 2 hp, 1200 rpm, 3 ph, 575 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1175 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00544282
MFR #C2P3G

Mfr description
2 HP,1175 RPM,C2P3G,575 V,184T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    16.1 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    8.9 ft-lbs
  • Weight
    110 lbs

Details

  • 2D Drawing
  • Base RPM
    1175 rpm
  • Country of Origin
    MEX
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    88.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    2.5 A
  • Maximum Speed
    1175 rpm
  • Model
    DH70
  • Motor Category
    Corrosive Duty Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Motor Type
    Corrosive Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382014773
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)