Motion
C15P3G
AC Severe Duty Motor - 15 hp, 1200 rpm, 3 ph, 575 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00544293
MFR #C15P3G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Severe Duty Motor - 15 hp, 1200 rpm, 3 ph, 575 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00544293
MFR #C15P3G

Mfr description
C15P3G MOTOR ( G44842)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    284T
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    400 lbs

Details

  • Description Keyword
    15 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    92.40 %
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1200 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)