Motion
C30P2G
Severe / Corrosive Duty Motor - 30 hp, 1800 rpm, 3 ph, 575 V, 286T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00544299
MFR #C30P2G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe / Corrosive Duty Motor - 30 hp, 1800 rpm, 3 ph, 575 V, 286T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00544299
MFR #C30P2G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30 HP,1775 RPM,C30P2G,575 V,286T
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • All cast iron construction (steel frame and fan cover on 140 frame)
  • Corrosion-resistant mill- and chemical-duty paint
  • Stainless steel nameplate (with CE mark) and zinc-plated hardware
  • Shaft slinger on pulley end for IP54 protection
  • Precision balance (< 0.08 IN/sec vibration)
  • 40°C ambient, NEMA® Design B performance on 60 Hz sine wave power
  • Regreasable bearings (180 frame and up), lifting provisions (180 frame and up)
  • Double-shielded bearings (140–360), open on (400–440)
  • Oversized conduit box: One size larger than NEMA standard
  • Cast iron inner bearing caps (180 frame and larger)
  • Field convertible to F2 mounting (180 frame and larger)
  • Condensation drains with plastic plugs
  • Applications: For pulp and paper, mill and chemical and any other severe-duty environments found in the process industries

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    286T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1775 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.6 %
  • Motor Poles
    4
  • Description Keyword
    30 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27.3 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    455 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Product Page
  • Model
    DL21
  • Motor Category
    Corrosive Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    27.6 A
  • Product Types
    AC Motors
  • Torque
    88.8 ft-lbs
  • Opposite Drive End Bearing
    6310-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text