Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe / Corrosive Duty Motor - 75 hp, 1800 rpm, 3 ph, 575 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00544309
MFR #C75P2G

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
75 HP,1785 RPM,C75P2G,575 V,365T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    365T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.4 %
  • Motor Poles
    4
  • Description Keyword
    75 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    33 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    925 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Product Page
  • Model
    DM66
  • Motor Category
    Corrosive Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    68 A
  • Product Types
    AC Motors
  • Torque
    220.9 ft-lbs
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text